Shop All Caster Brakes
Zoro Select
Brake Kit for Casters, Steel, Right Brake
Mfr # P-WK25 050X200
Zoro # G4237701
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Type Side Pedal Brake
- Brake Location Right Side
- For Wheel Dia. 5 in
- For Wheel Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P-WK25 050X200
- Zoro # G4237701
- Country of Origin China
- Category Caster Brakes
Dimensions
For Wheel Dia. | 5 in |
For Wheel Width | 2 in |
Wheel Dia. | 5 in |
Details
Caster Brake Type | Side Pedal Brake |
Brake Location | Right Side |
Material | Steel |
Swivel Lock Type | No Lock Included |
Item | Brake Kit |
Includes | Axle, Locknut |
Standards | ICWM |
Frame Finish | Zinc Plated |
For Use With | 5" P25 Series Swivel Casters |
Series | Tread Lock Brake Kit |
Caster Product Group | Brake Kit |
System of Measurement | Inch |
Extended Lead | No |
Caster Break Type | Trailing End |
Caster Frame Material | Steel |
ESD Conductive | No |
Description
Caster Brake Kit, Side Pedal Brake, Right Side, No Lock Included, Steel, 5 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Caster Kit, Med Duty 4" x 4" Universal P (CSTPK-5PUP)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF4-902-6)
- ABOVE ALL CO Bucket Buddy Sash (FFBBS)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- ZORO SELECT Caster Brake Kit, 5 in., Zinc Plated (2F004456897R)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ZORO SELECT Wheel Brake Kit, Face Contact, 8 in., Steel (P-WKR21 080X200)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Cam Brake, Side Cam, 4, 5 in., Stnlss Steel (5VT63)
- Zoro Select Caster Brakes