Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 5/8 IDx7/8"OD, 100ft
Mfr # 809HY8
Zoro # G011384691
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- Maximum Operating Pressure 200 psi @ 70 Degrees F
- Jacket Color No Jacket
- Maximum Operating Temperature 150 Degrees F
- Resistance Properties Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HY8
- Zoro # G011384691
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 5/8 in |
Overall Length | 100 ft |
Outside Diameter | 7/8 in |
Details
Wall Thickness | 0.13 in |
Maximum Operating Pressure | 200 psi @ 70 Degrees F |
Jacket Color | No Jacket |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Food and Beverage Compatibility | Non-Potable Water |
Peristaltic Pump Compatible | No |
System of Measurement | Inch |
Reinforcement | Yarn Reinforced |
Color | Clear |
Application | Air, Water |
Item | Tubing |
Jacket Material | No Jacket |
Material | PVC |
Clarity | Clear |
Hardness | Shore A 73 |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 6"" HXH (PVC00321 1600)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 40 (8114324)
- MILWAUKEE TOOL M18 1 1/4" Jaw (49-16-2653)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Green (PU10MAG)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 9 1/2 In (2MPS-532-05-01)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L (ZUSA-HT-452)
- PARKER Tubing, 1/8 in ID, PFA, Natural, 50 ft. (104-0250062-NT-50)
- Zoro Select Tubing