Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 5/16 IDx17/32"OD, 100ft
Mfr # 809HY7
Zoro # G111384690
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.11 in
- Hardness Shore A 73
- Application Air, Water
- Jacket Material No Jacket
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HY7
- Zoro # G111384690
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 17/32 in |
Details
Wall Thickness | 0.11 in |
Hardness | Shore A 73 |
Application | Air, Water |
Jacket Material | No Jacket |
Material | PVC |
Jacket Color | No Jacket |
Food and Beverage Compatibility | Non-Potable Water |
Peristaltic Pump Compatible | No |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Clarity | Clear |
Maximum Operating Pressure | 250 psi @ 70 Degrees F |
Color | Clear |
Maximum Operating Temperature | 150 Degrees F |
System of Measurement | Inch |
Item | Tubing |
Reinforcement | Yarn Reinforced |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 17/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Alpine 48" Wall Mounted Blue Vanity Base with Brushed Nickel Handles (CB-MC-48BLU-BN-VBO)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 200m, PK20 (155396-75)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217302)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 250 Ft, Black (1PBP8)
- ZORO SELECT Tubing, Poly, 1/2 In, 150 PSI, 100 Ft, Yellow (PU50-AY PU12-AY)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Red (PU10MAR)
- Zoro Select Polyurethane Tubing