Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 3/8 IDx19/32"OD, 100ft
Mfr # 809HZ4
Zoro # G911384692
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.11 in
- Food and Beverage Compatibility Non-Potable Water
- Hardness Shore A 73
- Reinforcement Yarn Reinforced
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HZ4
- Zoro # G911384692
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 3/8 in |
Overall Length | 100 ft |
Outside Diameter | 19/32 in |
Details
Wall Thickness | 0.11 in |
Food and Beverage Compatibility | Non-Potable Water |
Hardness | Shore A 73 |
Reinforcement | Yarn Reinforced |
Color | Clear |
Maximum Operating Pressure | 225 psi@ 70 Degrees F |
Material | PVC |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
System of Measurement | Inch |
Clarity | Clear |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Maximum Operating Temperature | 150 Degrees F |
Item | Tubing |
Application | Air, Water |
Peristaltic Pump Compatible | No |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 225 psi@ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 19/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Glass Filler (Lk) (98498C)
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 13)
- POWERS Stem Assembly (420-139)
- ZORO SELECT Tubing, FEP, 1" I.D., 1-1/8" O.D. (ZUSA-HT-3371)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- ZORO SELECT Tubing, Polyurethane, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1508)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 25 Ft. (ZUSA-HT-554)
- ZORO SELECT Poly Tubing, Spiral, OD 6mm, 320mm (2MPS-06M-10-01)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- Zoro Select Polyurethane Tubing