Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 3/4 IDx1 1/32"OD, 100ft
Mfr # 809HZ6
Zoro # G711384694
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.14 in
- Maximum Operating Pressure 150 psi @ 70 Degrees F
- Hardness Shore A 73
- Food and Beverage Compatibility Non-Potable Water
- Peristaltic Pump Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HZ6
- Zoro # G711384694
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 1 1/32 in |
Inside Diameter | 3/4 in |
Overall Length | 100 ft |
Details
Wall Thickness | 0.14 in |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Hardness | Shore A 73 |
Food and Beverage Compatibility | Non-Potable Water |
Peristaltic Pump Compatible | No |
System of Measurement | Inch |
Color | Clear |
Maximum Operating Temperature | 150 Degrees F |
Clarity | Clear |
Material | PVC |
Reinforcement | Yarn Reinforced |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Jacket Color | No Jacket |
Application | Air, Water |
Item | Tubing |
Jacket Material | No Jacket |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 1/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet (9197T-RB-DST)
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- KOHLER Fabricated Bracket, Wall, 31.000 (1352733)
- MILWAUKEE VALVE 2" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 2)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft. (ZUSA-HT-520)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-497)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Yellow (PU12MAY)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/16" ID x 1/8" OD x 100 Ft. (ZUSA-HT-449)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- Zoro Select Tubing