Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 2 IDx2 1/2"OD, 50ft
Mfr # 809HZ2
Zoro # G511384689
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Material PVC
- Jacket Color No Jacket
- Jacket Material No Jacket
- Application Air, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HZ2
- Zoro # G511384689
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Outside Diameter | 2 1/2 in |
Inside Diameter | 2 in |
Overall Length | 50 ft |
Details
Wall Thickness | 0.25 in |
Material | PVC |
Jacket Color | No Jacket |
Jacket Material | No Jacket |
Item | Tubing |
Application | Air, Water |
Hardness | Shore A 73 |
Maximum Operating Temperature | 150 Degrees F |
Maximum Operating Pressure | 75 psi @ 70 Degrees F |
System of Measurement | Inch |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Peristaltic Pump Compatible | No |
Clarity | Clear |
Color | Clear |
Food and Beverage Compatibility | Non-Potable Water |
Reinforcement | Yarn Reinforced |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 75 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 2 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- THRIFCO PLUMBING Faucet Handle for use with Price Pfister Verve Kitchen and Lava (4401506)
- ZORO SELECT Santoprene Tubing, 1/2 In OD, 50 Ft (1508-375500-50)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503MB)
- ZORO SELECT FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-899)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 10 Ft. (ZUSA-HT-566)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- ZORO SELECT EVA Tubing, Flexible, 0.5 in OD, 100 ft. (891210)
- ZORO SELECT Poly Tubing, Spiral, OD 1/2 In, 48 In (2MPS-12-40-01)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PU38AG)
- PARKER Tubing, Black, 250 ft. L, 1/2" Outside Dia. (95FR-8-BLK-0250)
- Zoro Select Polyurethane Tubing