Shop All Polyurethane Tubing
Zoro Select
Braided Tubing, 1/2 IDx3/4"OD, 100ft
Mfr # 809HZ5
Zoro # G811384693
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.13 in
- System of Measurement Inch
- Inside Diameter 1/2 in
- Jacket Color No Jacket
- Overall Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 809HZ5
- Zoro # G811384693
- Country of Origin Taiwan, Province of China
- Category Polyurethane Tubing
Dimensions
Inside Diameter | 1/2 in |
Overall Length | 100 ft |
Outside Diameter | 3/4 in |
Details
Wall Thickness | 0.13 in |
System of Measurement | Inch |
Jacket Color | No Jacket |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Reinforcement | Yarn Reinforced |
Clarity | Clear |
Maximum Operating Temperature | 150 Degrees F |
Application | Air, Water |
Color | Clear |
Hardness | Shore A 73 |
Peristaltic Pump Compatible | No |
Item | Tubing |
Jacket Material | No Jacket |
Maximum Operating Pressure | 200 psi @ 70 Degrees F |
Material | PVC |
Food and Beverage Compatibility | Non-Potable Water |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/4 in, Overall Length 100 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- PFISTER Pfister Tub Spout Bn (920-160J)
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft (2MP-10M-50-01)
- ZORO SELECT Tubing, 8mm OD, 100 Ft L, Green (PU08MAG)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-454)
- ZORO SELECT Poly Tubing, Spiral, OD 1/2 In, 48 In (2MPS-12-40-01)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-502)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow (PU382AY)
- Zoro Select Tubing