Shop All PVC Tubing
Zoro Select
Braided Tubing, 1 1/2 IDx1 15/16"OD, 50ft
Mfr # 809HZ1
Zoro # G311327657
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.22 in
- Application Air, Water
- Maximum Operating Pressure 100 psi @ 70 Degrees F
- System of Measurement Inch
- Hardness Shore A 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 809HZ1
- Zoro # G311327657
- Country of Origin Taiwan, Province of China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 15/16 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/2 in |
Details
Wall Thickness | 0.22 in |
Item | Tubing |
Application | Air, Water |
Maximum Operating Pressure | 100 psi @ 70 Degrees F |
System of Measurement | Inch |
Hardness | Shore A 73 |
Jacket Color | No Jacket |
Color | Clear |
Jacket Material | No Jacket |
Peristaltic Pump Compatible | No |
Maximum Operating Temperature | 150 Degrees F |
Material | PVC |
Food and Beverage Compatibility | Non-Potable Water |
Reinforcement | Yarn Reinforced |
Resistance Properties | Abrasion Resistant, Temperature Resistant, Wear Resistant, Weather Resistant |
Clarity | Clear |
Description
Tubing, Application Air, Water, Color Clear, Food Application Not Applicable, Hardness Shore A 73, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2072)
- JOHN GUEST Push-to-Connect Cross, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4712S-10PK)
- LARSEN SUPPLY CO 1-1/4X12T Lav Tailpiece (03-3107)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019S0100F0)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-375625)
- ZORO SELECT Tubing, 6mm OD, 180 PSI, 100 Ft, Yellow (806FJ3)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1819)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/4" ID x 1 OD x 100' (PVC34-1ANA)
- Zoro Select PVC Tubing