Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 COMPx7/8 BCx12 L
Mfr # 4YKC3
Zoro # G2637232
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YKC3
- Zoro # G2637232
- UPC # 190735523803
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 7/8 |
Inlet Size (In.) | 3/8 |
Length (In.) | 12 |
Fitting Size | 1/2 in x 7/8 in |
Hose Fitting A Size | 3/8 in |
Hose Length | 12 in |
Hose Fitting B Size | 7/8 in |
Hose Outside Dia. | 7/8 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 7/8 in, Hose Length 12 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material PVC, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- ZORO SELECT 1" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS (1994833301)
- KOHLER Wellworth 1.6 Gpf Tank (4468-7)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx16 L (4YKA3)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- Zoro Select Supply Lines