Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 COMPx3/8 COMPx12 L
Mfr # 4YJZ9
Zoro # G2123012
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 3/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YJZ9
- Zoro # G2123012
- UPC # 190735523681
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Length (In.) | 12 |
Hose Fitting B Size | 3/8 in |
Hose Length | 12 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 12 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRX6)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1167005)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- ZORO SELECT Water Heater Connector, Cop, 24In, 3/4FIP (22N603)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- ZORO SELECT Braided Connector, 3/8 COMPx7/8 BCx12 L (4YKC3)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K769)
- ZORO SELECT Water Heater Connector, SS, 15 In, 3/4 FIP (22N598)
- JONES STEPHENS Waste Connector, 1 1/2"x1 1/2" MIPxOD (T76150)
- Zoro Select Supply Lines