Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 COMPx1/2 FIPx20 L
Mfr # 4YKA4
Zoro # G0547897
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YKA4
- Zoro # G0547897
- UPC # 190735523728
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 3/8 |
Length (In.) | 20 |
Hose Fitting B Size | 1/2 in |
Hose Length | 20 in |
Hose Outside Dia. | 1/2 in |
Fitting Size | 1 in x 3/8 in x 5/8 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 20 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- NYLOCHEM Nylochem Nylon 12 Tubing, 3/8" OD x 100', Black (N38ABK)
- RHEEM 15 gal., 208 VAC, 21.6 Amps, Commercial Electric Water Heater (EGSP15)
- THRIFCO PLUMBING 2 Inch Slip x Slip x Slip PVC Wye SCH 40 (8113947)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48132)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx36 L (4YKA9)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48005N)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- Zoro Select Water Connectors