Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 COMPx1/2 FIPx16 L
Mfr # 4YKA3
Zoro # G2880315
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4YKA3
- Zoro # G2880315
- UPC # 190735523711
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 3/8 |
Length (In.) | 16 |
Hose Length | 16 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 1 in x 3/8 in x 5/8 in |
Hose Fitting B Size | 1/2 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 16 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 1-1/2 Drain Flush Bag, (1.5DF)
- GROHE Universal Headpart 1/2 Starlight Chrome (45342000)
- IPEX Canplas 3 In. SDR 35 45 Deg. PVC Sewer and Drain Elbow 1/8 Bend (414183BC)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Water Connector, Stainless Steel, Silver (41029)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx20 L (4YKA4)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- Zoro Select Water Connectors