Shop All Water Connectors
Zoro Select
Braided Connector, 3/8 Comp x 7/8 BC
Mfr # 11K765
Zoro # G4214226
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K765
- Zoro # G4214226
- UPC # 190735379561
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 7/8 |
Inlet Size (In.) | 3/8 |
Pipe Dia. (In.) | 0.52 |
Length (In.) | 12 |
Fitting Size | 1/2 in x 7/8 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 7/8 in |
Hose Length | 12 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 12 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 3/8 in, Hose Fitting B Size 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P563)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 40 (5P654)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G406)
- PLAST-O-MATIC Adjustable Relief Valve, 2 In, 5 to 100psi (RVDT200T-PP)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48131)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Braided Connector, 1/2 FIPx1/2 FIPx20 L (4YKC1)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 In (22N594)
- Zoro Select Water Connectors