Shop All Water Connectors
Zoro Select
Braided Connector, 3/4 FHT x 3/4 FHT
Mfr # 11K769
Zoro # G3916193
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 3/4
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K769
- Zoro # G3916193
- UPC # 190735379592
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 3/4 |
Inlet Size (In.) | 3/4 |
Pipe Dia. (In.) | 0.52 |
Length (In.) | 48 |
Hose Outside Dia. | 1/2 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 4 ft |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1/2 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type FGHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- LEGEND VALVE 1-1/2" C x C UNION NL (302-301NL)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ZORO SELECT Water Connector, Stainless Steel, Braided (48387)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48026)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 In (22N593)
- HULIFE Bidet parts, Water Supply Hose (Toilet tank to T-valve) (HLB-WH)
- Zoro Select Supply Lines