Shop All Water Connectors
Zoro Select
Braided Connector, 1/2 COMPx7/8 BCx6 L
Mfr # 4YKC4
Zoro # G2671916
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YKC4
- Zoro # G2671916
- UPC # 190735523810
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 7/8 |
Inlet Size (In.) | 1/2 |
Length (In.) | 6 |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Length | 6 in |
Fitting Size | 3/8 in x 1/2 in |
Hose Outside Dia. | 7/8 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 7/8 in, Hose Length 6 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material PVC, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronic Faucet Solenoid Repair Kit (242.979.AB.1)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/2 In (2400326100)
- ANVIL 2" FNPT Galvanized Wye (0311067607)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- ZORO SELECT Box Flange, Kitchen (4FEX5)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx20 L (4YKA1)
- PLUMB PAK Water Heater Connector (PP888-3LF)
- Zoro Select Supply Lines