Shop All Water Connectors
Zoro Select
Braided Connector, 1/2 COMPx7/8 BCx12 L
Mfr # 4YKC6
Zoro # G1089855
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Braided Nylon
- Hose Inside Dia. 3/8 in
- Outside Dia. (In.) 7/8
- Outlet (In.) 7/8
- Inlet Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YKC6
- Zoro # G1089855
- UPC # 190735523834
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Outside Dia. (In.) | 7/8 |
Inlet Size (In.) | 1/2 |
Length (In.) | 12 |
Hose Length | 12 in |
Fitting Size | 3/8 in x 1/2 in |
Hose Fitting B Size | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Bend Radius | Not Rated |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 7/8 in, Hose Length 12 in, Hose Color White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 175 Degrees F, Standards IAPMO, NSF61, Bend Radius Not Rated, Hose Fitting A Material Brass, Hose Fitting B Material PVC, Hose Fitting A Type F Compression, Hose Fitting B Type Ballcock Nut, Hose Fitting A Size 1/2 in, Hose Fitting B Size 7/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/2 in Pipe Size (801-251)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, Steel, (157)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- ZORO SELECT Water Connector, Stainless Steel, Silver (41029)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48173)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48723)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 20 Inch Long Stainless Steel Riser (7642068)
- Zoro Select Water Connectors