Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
Bracket, Shelf And Rod, 9x11 1/4 In (Discontinued)
Mfr # 4PB75
Zoro # G2990224
This Product is Discontinued
Key Features
- Load Capacity (Lb.) 40 lb.
- Length (In.) 12 in
- Height (In.) 9 in
- Color White
- Hardware Not included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB75
- Zoro # G2990224
- UPC # 190735517574
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 12 in |
Height (In.) | 9 in |
Max. Rod Dia. (In.) | 1 3/4 in |
Details
Load Capacity (Lb.) | 40 lb. |
Item | Shelf Bracket |
Color | White |
Hardware | Not included |
Type | Heavy Duty w/Rod Hook |
Description
Shelf Bracket, Type Heavy Duty w/Rod Hook, Load Capacity (Lb.) 62, Color White, Length (In.) 12 in, Height (In.) 9 in, Max. Rod Dia. (In.) 1 3/4 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.