Shop All Shelf Brackets
Zoro Select
Bracket, Shelf, 8x 10 In
Mfr # 4PB71
Zoro # G1226364
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity (Lb.) 50
- Length (In.) 10 in
- Width (In.) 1 9/16 in
- Working Load Limit 50 lb.
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB71
- Zoro # G1226364
- UPC # 190735517536
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 10 in |
Width (In.) | 1 9/16 in |
Height (In.) | 8 in |
Details
Hook Item | Utility Shelf Bracket |
Load Capacity (Lb.) | 50 |
Item | Utility Shelf Bracket |
Working Load Limit | 50 lb. |
Color | Gray |
Hardware | Not included |
Type | Utility |
Description
Utility Shelf Bracket, Type Utility, Load Capacity (Lb.) 50, Color Gray, Length (In.) 10 in, Width (In.) 1 9/16 in, Height (In.) 8 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED701BL)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (PB104-4 Yellow)
- ZORO SELECT Shelf Bracket, Steel, White, 7-3/4 in. L (33TZ32)
- ZORO SELECT Curved Roller Stop, Satin Chrome, Screw-In (33J812)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP6)
- ZORO SELECT Shelving Bracket, Steel (1WDT4)
- HANGMAN No Stud Floating Shelf 36", Black Powder Coat (L-36-B)
- Zoro Select Shelf Brackets