Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
Bracket, Shelf, 16x18 In (Discontinued)
Mfr # 4PB74
Zoro # G0692465
This Product is Discontinued
Key Features
- Working Load Limit 75 lb.
- Color White
- Hardware Not included
- Length (In.) 18 in
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB74
- Zoro # G0692465
- UPC # 190735517567
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 18 in |
Height (In.) | 16 in |
Details
Hook Item | Shelf Bracket |
Working Load Limit | 75 lb. |
Color | White |
Hardware | Not included |
Type | Heavy Duty |
Load Capacity (Lb.) | 75 |
Item | Shelf Bracket |
Description
Shelf Bracket, Type Heavy Duty, Load Capacity (Lb.) 75, Color White, Length (In.) 18 in, Height (In.) 16 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.