Shop All Conveyor Parts
Zoro Select
Bracket, Leg Connector Conveyor, PK2
Mfr # 60JJ06
Zoro # G503529180
product price: $2.25
/pk 2, $1.13/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/4 in
- Overall Length 5 1/4 in
- Overall Height 1/4 in
- Mounting Hook Kit Material Steel
- For Conveyor Duty Rating Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60JJ06
- Zoro # G503529180
- Country of Origin China
- Category Conveyor Parts
Dimensions
Overall Width | 1 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 1/4 in |
Details
Item | Bracket |
Mounting Hook Kit Material | Steel |
For Conveyor Duty Rating | Medium-Duty |
Conveyor Connection Type | Hook-On |
Mounting Hook Kit Finish/Coating | Unfinished |
Description
Bracket, Hook-On, For Conveyor Duty Rating Medium-Duty, Unfinished Mounting Hook Kit Finish/Coating, Steel Mounting Hook Kit Material, 1/4 in Overall Height, 5 1/4 in Overall Length, 1 1/4 in Overall Width, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- LISTA Aluminum Drawer Divider (D150-18)
- WARN INDUSTRIES Warn PullzAll 120V AC Electric Portable Pulling Lifting Tool 885000 (885000)
- ZORO SELECT Skate Wheel, Silver, Hub 13/16" W, PK4 (SW1.9X250SS)
- ZORO SELECT Conveyor Drive Motor Kit (MH13F53509G)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- AP PRODUCTS AP Products 022-CS211000 Surface Shields Carpet Shield - 21" x 1000' (022-CS211000)
- ASHLAND CONVEYOR Guard Rail, 90Deg, 30InRad, 22BF, 2 Rails (GU39022R30)
- JR PRODUCTS JR Products 20555 Sliding Door Hanger Plate (20555)
- AP PRODUCTS AP Products 022-BP4180 Surface Shields Scrim Shield Repair Tape - 4" x 180' (022-BP4180)
- Zoro Select Conveyor Parts