Shop All Needle, Syringe & Sharps Collectors
Zoro Select
Bracket, 5 Qt. Sharps Container
Mfr # CBFS060931
Zoro # G2302091
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 3/4 L
- Material Steel
- Color White
- Product Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CBFS060931
- Zoro # G2302091
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Bracket |
Capacity | 4 3/4 L |
Material | Steel |
Color | White |
Product Type | Bracket |
Description
Bracket, Material Steel, Capacity 4 3/4 L, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Professional Dental Probe #90, Right Angle, Stainless Steel, 5.5 inch (A2Z-ZR213)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 2 gal., Trnslcnt Red, PK23 (8704T)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 10 qt., Bottle, Red, PK12 (180)
- COVIDIEN Biohazard Sharps Container W/Clear Drop Lid, 2 Gallon, Red (CVDS2GH100651)
- SHARPS-A-GATOR Multi-purpose Sharps Container, 1 Gallon, 6.25 x 7 x 10.5in (31143699)
- Zoro Select Needle, Syringe & Sharps Collectors