Shop All Needle, Syringe & Sharps Collectors
Zoro Select
Bracket, 2 Gal. Sharps Container
Mfr # CBFS060932
Zoro # G2302085
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 5/8 L
- Material Steel
- Color White
- Product Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CBFS060932
- Zoro # G2302085
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Bracket |
Capacity | 7 5/8 L |
Material | Steel |
Color | White |
Product Type | Bracket |
Description
Bracket, Material Steel, Capacity 7 5/8 L, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- OASIS Sharps Container, 1 Quart (SHARP-1Q)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- EMERGENCY ZONE Urban Survival 4 Person Bug Out Bag (840-4)
- ZORO SELECT Sharps Container, Sliding Lid, 18 gal., Red (SRSL100938)
- ZORO SELECT Needle Safety Device, PK100 (PLSP037139)
- DR.STITCH Needle Driver with Slim, Serrated Jaws (DS-0020)
- DIAMEDICAL USA 1 Quart Transportable Sharps Container - Pack of 3 (KEN8303SA-3Pack)
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- DR.STITCH Needle Driver with Smooth Jaws (DS-0018)
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- Zoro Select Needle, Syringe & Sharps Collectors