Shop All Corner Brackets
Zoro Select
Brace, Corner, 4 In
Mfr # 4PB64
Zoro # G3323117
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Size (In.) 4 x 4 in
- Holes 4
- Length (In.) 4 in
- Width (In.) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PB64
- Zoro # G3323117
- UPC # 190735517468
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 4 x 4 in |
Length (In.) | 4 in |
Width (In.) | 7/8 in |
Details
Finish | zinc |
Item | Corner Brace |
Holes | 4 |
Holes per Leaf | 2 |
Hardware | Included |
Mounting Holes | 4, 2 Each Side, Counter Sunk |
Description
Corner Brace, Zinc Finish, Size (In.) 4 x 4 in, Width (In.) 7/8 in, Length (In.) 4 in, Holes per Leaf 2, Holes 4, Mounting Holes 4, 2 Each Side, Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Door Closer Grade 1 Hvy Duty Slide Track Arm Aluminum (DC9016ST-AL)
- ARMSTRONG WORLD INDUSTRIES Prelude Cross Tee, White, 1-3/8" H, 24" L, 15/16" W (ML7323)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 35 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17535L)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Heavy Duty Corner Brace, 3 Wx3 In L (1WDD2)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4 (1WDJ4)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx3 1/2 In L (1WDD6)
- NATIONAL MFG SALES 3 x 0.75 in. Inside Corner Steel Brace, Zinc Plated (5703988)
- Zoro Select Corner Brackets