Shop All Corner Brackets
Zoro Select
Brace, Corner, 2 1/2 In
Mfr # 4PE76
Zoro # G3132202
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Hardware Included
- Length (In.) 2 1/2 in
- Holes 6
- Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE76
- Zoro # G3132202
- UPC # 190735518113
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 1/2 in |
Size (In.) | 2 1/2 x 1 1/2 in |
Details
Finish | zinc |
Item | Flat Corner Brace |
Hardware | Included |
Holes | 6 |
Plate Thickness (In.) | 0.08 in |
Mounting Holes | 4 Counter Sunk |
Holes per Leaf | 3 |
Description
Flat Corner Brace, Zinc Finish, Size (In.) 2 1/2 x 1 1/2 in, Width (In.) 1 1/2 in, Length (In.) 2 1/2 in, Holes per Leaf 3, Holes 6, Mounting Holes 4 Counter Sunk, Hardware Included, Plate Thickness (In.) 0.08 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- LAMP 2 11/64 in W x 1 1/2 in H polished Concealed Spring Hinge (304B-C46/19)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- ZORO SELECT Corner Brace, Steel, 1 1/4 Wx10 In L (1WDD8)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 1/2 In L (1WDD5)
- HAMPTON PRODUCTS Hampton 3-1/2 in. H X 1-1/2 in. W X 1/8 in. D Black Steel Offset Leg Corner Brace (01-3405-304)
- Zoro Select Corner Brackets