Shop All Flat Brackets
This Product is Discontinued
Zoro Select
Brace, Corner, 2 1/2 In (Discontinued)
Mfr # 4PE73
Zoro # G3336207
This Product is Discontinued
Key Features
- Finish zinc
- Length (In.) 2 1/2 in
- Width (In.) 1/2 in
- Holes per Leaf 2
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE73
- Zoro # G3336207
- UPC # 190735518083
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1/2 in |
Size (In.) | 2 1/2 x 2 1/2 in |
Details
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner Brace |
Hardware | Included |
Mounting Holes | 4 Counter Sunk |
Holes | 4 |
Holes Per Leaf | 2 |
Description
Flat Corner Brace, Zinc Finish, Size (In.) 2 1/2 x 2 1/2 in, Width (In.) 1/2 in, Length (In.) 2 1/2 in, Holes per Leaf 2, Holes 4, Mounting Holes 4 Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.