Shop All Corner Brackets
Zoro Select
Brace, Corner, 1 In
Mfr # 4PB60
Zoro # G3411703
product price: $0.38
/ea
$0.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length (In.) 1 in
- Mounting Holes 2, 1 Each Side, Counter Sunk
- Holes 2
- Holes per Leaf 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PB60
- Zoro # G3411703
- UPC # 190735517420
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 1 in |
Width (In.) | 1/2 in |
Size (In.) | 1 x 1 in |
Details
Finish | zinc |
Item | Corner Brace |
Mounting Holes | 2, 1 Each Side, Counter Sunk |
Holes | 2 |
Holes per Leaf | 1 |
Hardware | Included |
Description
Corner Brace, Zinc Finish, Size (In.) 1 x 1 in, Width (In.) 1/2 in, Length (In.) 1 in, Holes per Leaf 1, Holes 2, Mounting Holes 2, 1 Each Side, Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3080pri1501NPCLETLH1D4916)
- ALTRONIX Power Supply 12/24VDC @ 10A (SMP10)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- ZORO SELECT Corner Brace, Steel, 1/2 W x 1 In L, PK2 (1WDD9)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- HAMPTON PRODUCTS Hampton 2-3/8 in. H X 3 in. W X 1/8 in. D Black Steel Square Corner Brace (01-3405-205)
- Zoro Select Corner Brackets