Shop All Flat Brackets
Zoro Select
Brace, Corner, 1 1/2 In
Mfr # 4PE71
Zoro # G0611283
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Length (In.) 1 1/2 in
- Width (In.) 3/8 in
- Holes per Leaf 2
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PE71
- Zoro # G0611283
- UPC # 190735518069
- Country of Origin China
- Category Flat Brackets
Dimensions
Length (In.) | 1 1/2 in |
Width (In.) | 3/8 in |
Size (In.) | 1 1/2 x 1 1/2 in |
Details
Finish | zinc |
Holes per Leaf | 2 |
Item | Flat Corner Brace |
Hardware | Included |
Mounting Holes | 4 Counter Sunk |
Holes | 4 |
Holes Per Leaf | 2 |
Description
Flat Corner Brace, Zinc Finish, Size (In.) 1 1/2 x 1 1/2 in, Width (In.) 3/8 in, Length (In.) 1 1/2 in, Holes per Leaf 2, Holes 4, Mounting Holes 4 Counter Sunk, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- ENERPAC ORing (B1214203)
- ZORO SELECT T Plate, Steel, 4 In W (1WDK5)
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- ZORO SELECT Mending Plate, Steel, 3/4 Wx4 In L, PK4 (1WDH9)
- ZORO SELECT Mending Plate, Steel, 5/8 Wx2 In L (1WDG9)
- ZORO SELECT Mending Plate, Steel, 1In Wx5 In L (1WDH3)
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- Zoro Select Flat Brackets