Shop All Box Trucks
Zoro Select
Box Truck, 40 In. H, 24 In. W, 42 In. L
Mfr # 4STEDG-SM-2436-6PU-95
Zoro # G2137278
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 41 1/4 in
- Overall Width 24 1/8 in
- Color Gray
- Overall Length 42 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4STEDG-SM-2436-6PU-95
- Zoro # G2137278
- Country of Origin Mexico
- Category Box Trucks
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 24 1/8 in |
Overall Length | 42 1/8 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 42 1/8 in x 24 1/8 in x 41 1/4 in |
Description
Drop-Gate Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 41 1/4 in, Overall Length 42 1/8 in, Overall Width 24 1/8 in, Handle Type Ergonomic, Lid/Cover Type No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1101NX6)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- MORSE MorseĆ Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4SLT-EX3048-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- ZORO SELECT Mesh Truck, Powder Coat, 30 In. W, 65 In. L (4ST-EX-306033-6MR-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 42 In.L (4SLT-EX1836-5PO-95)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- BAYHEAD PRODUCTS Tall Rolling Bin, 29" x 30" x 47" (GL-40)
- Zoro Select Tilt & Cube Trucks