Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 8d, PK700
Mfr # 4NEW3
Zoro # G1393323
product price: $13.35
/pk 700, $0.02/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 8d
- Gauge 11 1/2 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEW3
- Zoro # G1393323
- UPC # 726047105057
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Head Dia. | 19/64 in |
Shank Diameter | 0.125 in |
Penny Size | 8D |
Head Diameter | 19/64 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 1/2 ga |
Package Weight | 5 lb |
Shank Type | Smooth |
Item | Box Nail,2 1/2 in,11 1/2 ga,PK700 |
Head Type | Flat |
Approx. Pkg. Qty. | 700 |
Application | Exterior Framing |
Point Type | Diamond |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Description
Box Nail,2 1/2 in,11 1/2 ga,PK700, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS-316)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 300 PK (B08280.031.0400)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- PRO-FIT BOX NAIL HDG3-1/2"" 16D5# (0057195)
- Zoro Select Box Nails