Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 8d, PK140
Mfr # 4NEV6
Zoro # G3380054
original price:
$3.45
7% off
new price: $3.19
/pk 140, $0.02/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 8d
- Gauge 11 1/2 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEV6
- Zoro # G3380054
- UPC # 726047105064
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Head Dia. | 19/64 in |
Penny Size | 8D |
Head Diameter | 19/64 in |
Shank Diameter | 0.125 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 1/2 ga |
Package Weight | 1 lb |
Item | Box Nail,2 1/2 in,11 1/2 ga,PK140 |
Approx. Pkg. Qty. | 140 |
Head Type | Flat |
Application | Exterior Framing |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Product Type | Box Nails |
Point Type | Diamond |
Description
Box Nail,2 1/2 in,11 1/2 ga,PK140, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0075)
- ZORO SELECT #6-32 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0025)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- GRIP-RITE 3D 1-1/4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (3HGBX1)
- Zoro Select Box Nails