Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 6d, PK232
Mfr # 4NEV5
Zoro # G3333477
product price: $3.79
/pk 232, $0.02/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 6d
- Gauge 12 1/2 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEV5
- Zoro # G3333477
- UPC # 726047105040
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 6d |
Length | 2 in |
Head Dia. | 17/64 in |
Head Diameter | 17/64 in |
Shank Diameter | 0.0938 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Item | Box Nail,2 in,12 1/2 ga,PK232 |
Package Weight | 1 lb |
Shank Type | Smooth |
Approx. Pkg. Qty. | 232 |
Application | Exterior Framing |
Head Type | Flat |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Box Nails |
Description
Box Nail,2 in,12 1/2 ga,PK232, Length 2 in, Gauge 12 1/2 ga, Shank Diameter 0.0938 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 17/64 in, Penny Size 6D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 232
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0125)
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 8 mm Bore Dia., 5 PK (DHO-8SA)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0125)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- GRIP-RITE Nail Brt Box 8Dx2.5" 1# (8BX1)
- Zoro Select Box Nails