Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 6d, PK1160
Mfr # 4NEW2
Zoro # G1275951
product price: $14.59
/pk 1160, $0.01/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 6d
- Gauge 12 1/2 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEW2
- Zoro # G1275951
- UPC # 726047105033
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 6d |
Length | 2 in |
Head Dia. | 17/64 in |
Shank Diameter | 0.0938 in |
Head Diameter | 17/64 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Approx. Pkg. Qty. | 1,160 |
Package Weight | 5 lb |
Head Type | Flat |
Application | Exterior Framing |
Shank Type | Smooth |
Item | Box Nail,2 in,12 1/2 ga,PK1160 |
Manufacturer Location | Globally Sourced |
Product Type | Box Nails |
Point Type | Diamond |
Description
Box Nail,2 in,12 1/2 ga,PK1160, Length 2 in, Gauge 12 1/2 ga, Shank Diameter 0.0938 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 17/64 in, Penny Size 6D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 1160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- L.H. DOTTIE Fender Washer, Fits Bolt Size 3/8" , Low Carbon Steel Zinc Plated Finish, 100 PK (FENW38112)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- Zoro Select Box Nails