Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 20d, PK50
Mfr # 4NEW1
Zoro # G0708942
original price:
$8.12
18% off
new price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 20d
- Gauge 9 ga
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEW1
- Zoro # G0708942
- UPC # 726047105187
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 20d |
Length | 4 in |
Head Dia. | 3/8 in |
Head Diameter | 3/8 in |
Penny Size | 20D |
Shank Diameter | 0.1563 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 9 ga |
Approx. Pkg. Qty. | 50 |
Shank Type | Smooth |
Package Weight | 1 lb |
Item | Box Nail,4 in,9 ga,PK50 |
Application | Exterior Framing |
Head Type | Flat |
Product Type | Box Nails |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Description
Box Nail,4 in,9 ga,PK50, Length 4 in, Gauge 9 ga, Shank Diameter 0.1563 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 3/8 in, Penny Size 20D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (79042)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , PEEK Plain Finish, 10 PK (PKM4-WHS-01)
- PORTER-CABLE Collated Brad Nail, 1 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18100)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- Zoro Select Box Nails