Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 16d, PK355
Mfr # 4NEW6
Zoro # G2064711
original price:
$13.45
14% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 10 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NEW6
- Zoro # G2064711
- UPC # 726047105095
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | 11/32 in |
Head Diameter | 11/32 in |
Shank Diameter | 0.125 in |
Penny Size | 16D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 ga |
Item | Box Nail,3 1/2 in,10 ga,PK355 |
Application | Exterior Framing |
Approx. Pkg. Qty. | 355 |
Head Type | Flat |
Shank Type | Smooth |
Package Weight | 5 lb |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Box Nail,3 1/2 in,10 ga,PK355, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 355
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.013.0018)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- ZORO SELECT #4-40 x 1-3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0137)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK71 (4NEV9)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- Zoro Select Box Nails