Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 16d, PK2130
Mfr # 4NEW9
Zoro # G1940653
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 16d
- Gauge 10 ga
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NEW9
- Zoro # G1940653
- UPC # 726047105330
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 16d |
Length | 3 1/2 in |
Head Dia. | 11/32 in |
Penny Size | 16D |
Head Diameter | 11/32 in |
Shank Diameter | 0.125 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 ga |
Item | Box Nail,3 1/2 in,10 ga,PK2130 |
Application | Exterior Framing |
Head Type | Flat |
Package Weight | 30 lb |
Shank Type | Smooth |
Approx. Pkg. Qty. | 2,130 |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Box Nails |
Description
Box Nail,3 1/2 in,10 ga,PK2130, Length 3 1/2 in, Gauge 10 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 11/32 in, Penny Size 16D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 2130
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4-PK10)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- SIMPLY STANDOFFS Flush Mount Kit for Signs - 1"D caps, Matte Black (OEMK-FM100BL)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/16 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL030344GR)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK71 (4NEV9)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- Zoro Select Box Nails