Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 12d, PK84
Mfr # 4NEV8
Zoro # G2236753
original price:
$6.00
23% off
new price: $4.59
/pk 84, $0.05/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 10 1/2 ga
- Length 3 1/4 in
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEV8
- Zoro # G2236753
- UPC # 726047105354
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 12d |
Length | 3 1/4 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.125 in |
Penny Size | 12D |
Head Diameter | 5/16 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Approx. Pkg. Qty. | 84 |
Item | Box Nail,3 1/4 in,10 1/2 ga,PK84 |
Application | Exterior Framing |
Shank Type | Smooth |
Package Weight | 1 lb |
Head Type | Flat |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Box Nail,3 1/4 in,10 1/2 ga,PK84, Length 3 1/4 in, Gauge 10 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 12D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Yellow Zinc, 10 PK (53675)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.394 in L, Zinc Alloy (901024-11)
- ZORO SELECT Split Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51450.240.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- Zoro Select Box Nails