Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 12d, PK420
Mfr # 4NEW5
Zoro # G1836536
original price:
$22.67
15% off
new price: $19.19
/pk 420, $0.05/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 10 1/2 ga
- Length 3 1/4 in
- Application Exterior Framing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEW5
- Zoro # G1836536
- UPC # 726047105194
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 12d |
Length | 3 1/4 in |
Head Dia. | 5/16 in |
Penny Size | 12D |
Shank Diameter | 0.125 in |
Head Diameter | 5/16 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Application | Exterior Framing |
Item | Box Nail,3 1/4 in,10 1/2 ga,PK420 |
Approx. Pkg. Qty. | 420 |
Shank Type | Smooth |
Head Type | Flat |
Package Weight | 5 lb |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Box Nail,3 1/4 in,10 1/2 ga,PK420, Length 3 1/4 in, Gauge 10 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 12D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- ZORO SELECT Box Nail, Galv, Flat, 10d, PK480 (4NEW4)
- ZORO SELECT Box Nail, Galv, Flat, 4d, PK473 (4NEV4)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK1160 (4NEW2)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- Zoro Select Box Nails