Shop All Box Nails
Zoro Select
Box Nail, Galv, Flat, 10d, PK480
Mfr # 4NEW4
Zoro # G1234852
product price: $11.59
/pk 480, $0.02/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Gauge 10 1/2 ga
- Length 3 in
- Package Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEW4
- Zoro # G1234852
- UPC # 726047105071
- Country of Origin Canada
- Category Box Nails
Dimensions
Size | 10d |
Length | 3 in |
Head Dia. | 5/16 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.125 in |
Penny Size | 10D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 1/2 ga |
Package Weight | 5 lb |
Shank Type | Smooth |
Application | Exterior Framing |
Approx. Pkg. Qty. | 480 |
Head Type | Flat |
Item | Box Nail,3 in,10 1/2 ga,PK480 |
Point Type | Diamond |
Product Type | Box Nails |
Manufacturer Location | Globally Sourced |
Description
Box Nail,3 in,10 1/2 ga,PK480, Length 3 in, Gauge 10 1/2 ga, Shank Diameter 0.125 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 10D, Point Type Diamond, Application Exterior Framing, Product Type Box Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 480
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11080)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (25C62KBC)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0452)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish (36041)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK84 (4NEV8)
- ZORO SELECT Box Nail, Galv, Flat, 6d, PK232 (4NEV5)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK50 (4NEW1)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK140 (4NEV6)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- SIMPSON STRONG-TIE Nails N8D 1#Box (N8DHDG-R)
- Zoro Select Box Nails