Shop All Box Lockers
This Product is Discontinued
Zoro Select
Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Gray (Discontinued)
Mfr # 4MUE1
Zoro # G2140909
Free Shipping & Returns
This Product is Discontinued
Key Features
- Locker Door Type Louvered
- Assembled/Unassembled Assembled
- Locker Configuration (3) Wide, (18) Openings
- Number of Openings 18
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MUE1
- Zoro # G2140909
- Country of Origin Multiple
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 in |
Opening Depth | 11 in |
Opening Height | 10 1/2 in |
Description
Box Locker, Locker Door Type Louvered, Assembled, Locker Configuration (3) Wide, (6) Tier, Number of Openings 18, 9 in Opening Width, Opening Depth 11 in, Opening Height 10 1/2 in, Overall Width 36 in, Overall Depth 12 in, Overall Height 78 in, Color Gray, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.