Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 14", Blue, Pk25
Mfr # PFX4153X2BLU
Zoro # G5782804
product price: $51.15
/pk 25, $2.05/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Expanded Width 2"
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 14" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX4153X2BLU
- Zoro # G5782804
- UPC # 078787482029
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Expanded Width | 2" |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 2 in |
Overall Width | 14 in |
Paper Size | Legal |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Blue, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x17, PK500 (43NE45)
- WOW TOYS Flip n Tip Fred, Garbage Truck (01018Z)
- BUSINESS SOURCE Business Source BSN20864 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20864)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX11035)
- ZORO SELECT File Folders 8-1/2" x 11", Embossed Fasteners, Blue, Pk50 (PFX21301)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX42620)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- PENDAFLEX Heavy-Duty File Pockets, 5.25" Expansion, Letter Size, Redrope, PK10 PK (C1534GHD)
- ZORO SELECT Expandable File Wallet 8-1/2 x 11", 7 Pocket, Blue (PFX52670)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- Zoro Select File Folders