Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25
Mfr # UNV14153
Zoro # G1887125
product price: $32.55
/pk 25, $1.30/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14153
- Zoro # G1887125
- UPC # 087547141533
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3 in |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Paper Size | Legal |
Expanded Depth | 3 in |
Overall Width | 14 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
Folder Color | Standard Green |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 3 in, Color Green, File Size Legal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- TILTWATCH Tilt Indicator Label, 80 deg., PK100 (24101)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- ZORO SELECT Top Tab File Folder, First, PK100 (UNV15121)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Light Blue, Pk100 (UNV10501)
- SMEAD Folder, File, Pressbrd, Ltr, Gn Pk (SMD21546)
- Zoro Select File Folders