Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 14", 1" Expansion, Standard Green, Pk25
Mfr # UNV14151
Zoro # G1887140
product price: $20.59
/pk 25, $0.82/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Expanded Width 1 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- Features Reinforced Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14151
- Zoro # G1887140
- UPC # 087547141519
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 1 in |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Expanded Depth | 1 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
File Tab Cut | 1/5-Cut |
Folder Color | Standard Green |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 1 in, Color Green, File Size Legal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather Conference Room Organizer Tray (AG-3440)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- ENCORE PACKAGING Wide Band, 8" x 1/8", 1 lb. Bag (EP-4128)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- ZORO SELECT Hanging File Folders, Orange, PK25 (UNV14122)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- ZORO SELECT Top Tab File Folder, Assorted, PK100 (UNV15113)
- Zoro Select File Folders