Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20
Mfr # PFX42701
Zoro # G5542993
product price: $34.99
/pk 20, $1.75/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX42701
- Zoro # G5542993
- UPC # 078787427013
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 2 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Letter |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Green, Includes Inserts, Tabs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- CONDOR OUTDOOR PRODUCTS CENTURION DUFFLE, SLATE (111094-027)
- ADAMS MFG Adams® Check Payment & Deposit Register, 8-1/2" x 11", White, 192 Sheets/Pad (AFR60)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 42X150 (Q1398A)
- ZORO SELECT File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10 (PFX2157R)
- ZORO SELECT Steel Hanging File Folder Frame (PFX450)
- ZORO SELECT Hanging Folder Tab, Yellow, Plastic, PK25 (PFX42YEL)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- PENDAFLEX Folder, File, Color, Pastel Pk (PFXC2113PASR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Natural, Pk100 (PFX04342)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- Zoro Select File Folders