Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", Red, Pk5
Mfr # PFX45432
Zoro # G5556424
product price: $43.55
/pk 5, $8.71/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 3-1/2"
- Color Brown
- Material 14 Pt. Redrope
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX45432
- Zoro # G5556424
- UPC # 078787454323
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 3-1/2" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3 1/2 in |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Brown |
Material | 14 Pt. Redrope |
Includes | Inserts, Tabs |
Features | Reinforced Wear Points |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Assembly Required | No |
Sheet Standard | Letter |
Folder Material | 14-pt Redrope |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Folder Color | Brown |
Compartments per Folder | 4 |
Dividers per Folder | 3 |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Brown, Includes Inserts, Tabs, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Ratchet Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (P-1)
- QUALARC Liberty Chute Suitable for 8 to 14 in. walls - Black (LSF-LS14CHC)
- BUSINESS SOURCE Business Source BSN32952BX Invisible Tape Dispenser Refill Roll; 12 Per Box (BSN32952BX)
- ZORO SELECT File Folder 8-1/2" x 11", 1/2-Cut Tab, Assorted Colors, Pk12 (PFX10773)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- PENDAFLEX Desktop Hanging File 13"x10"x11", Plastic, Black (43013)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- BUSINESS SOURCE Jacket, File, Lgl, Flat, Mla 100PK (BSN65800)
- Zoro Select File Folders