Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", Assorted Colors, Pk25
Mfr # PFX4152X2ASST
Zoro # G5540333
product price: $54.79
/pk 25, $2.19/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Expanded Width 2"
- Color Blue, Green, Orange, Red, Yellow
- Material 11 Pt. Stock
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX4152X2ASST
- Zoro # G5540333
- UPC # 078787610675
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 in |
Expanded Width | 2" |
Height | 8 1/2 in |
Folder Size Type | Letter |
Overall Width | 11 in |
Paper Size | Letter |
Expanded Depth | 2 in |
Details
Item | Hanging File Folders |
Color | Blue, Green, Orange, Red, Yellow |
Material | 11 Pt. Stock |
Includes | Inserts, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
File Tab Position | Assorted |
Folder Color Assortment | Blue; Bright Green; Orange; Red; Yellow |
Folder Color | Assorted |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 in, Color Blue, Green, Orange, Red, Yellow, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Dry Erase Magnetic Protractor (7591)
- GREAT PAPERS Thank You Card W/Envelope, Paradise, PK50 (2020034)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFXR15213ASST)
- ZORO SELECT Hanging File Folders, Teal, PK25 (PFX415315TEA)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX11035)
- ZORO SELECT Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81600)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- SMEAD Smead, MANILA END TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, MANILA, 10PK (75164)
- Zoro Select File Folders