Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25
Mfr # UNV14143
Zoro # G1887159
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 3 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14143
- Zoro # G1887159
- UPC # 087547141434
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 3 in |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 3 in |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
Compartments per Folder | 1 |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 3 in, Color Green, File Size Letter, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-075 Buckles, 3/4" - 100 Pack (DS-075)
- NATIONAL 6"x9.5" College Rule Wirebound Notebook (33360)
- PAPER MATE Flexgrip Ultra Ball Pen, Med Pt., 12/DZ, Blue Ink/Barrel PK (PAP9610131)
- WESTCOTT Scissors, 9", Bent Handle, Carbo Titanium (ACM16445)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- Zoro Select File Folders