Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25
Mfr # UNV14142
Zoro # G1887168
original price:
$28.69
5% off
new price: $27.25
/pk 25, $1.09/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14142
- Zoro # G1887168
- UPC # 087547141427
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 2 in |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 2 in |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
File Tab Position | Assorted |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 2 in, Color Green, File Size Letter, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (HCB 1502)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- SCIENCE TO THE MAX Weather Science Lab (2338)
- HP Ink Cartridge, Cyan (CZ130A)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Red/Pink, Pk100 (UNV10503)
- SMEAD Straight Cut Folder, Manila, PK50, Size: Legal (19510)
- Zoro Select File Folders