Shop All File Folders
Zoro Select
Box Hanging File Folders 8-1/2" x 11", 1" Expansion, Standard Green, Pk25
Mfr # UNV14141
Zoro # G1887177
product price: $25.15
/pk 25, $1.01/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 1 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV14141
- Zoro # G1887177
- UPC # 087547141410
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 1 in |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Paper Size | Letter |
Expanded Depth | 1 in |
Overall Width | 11 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
Folder Color | Standard Green |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Cut | 1/5-Cut |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 1 in, Color Green, File Size Letter, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, EXPANDABLE HEAVYWEIGHT FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (10405)
- TOMBOW DUAL BRUSH SET 10 PRIMARY (56167)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX3)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- UNIVERSAL ONE Table of Contents Divider, 12-Tab, PK6 (UNV24806)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- Zoro Select File Folders