Shop All Disposable Plates and Bowls
Zoro Select
Bowl, Round, 20 fl. oz., Paper, Clay, PK250
Mfr # 20925
Zoro # G6081485
product price: $51.15
/pk 250, $0.20/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Paper
- Disposable Foodware Capacity 20 oz
- Disposable Foodware Color White
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20925
- Zoro # G6081485
- UPC # 074688209253
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Depth | 1 1/2 in |
Diameter | 7 1/2 in |
Description
Disposable Bowl, Bio-Based Yes, BPI Certified Yes, Capacity 20 oz, Coating/Lining Clay, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Commercially Compostable, Depth 1 1/2 in, Diameter 7 1/2 in, Freezer Safe Yes, FSC Certified No, Material Paper, Microwave Safe Yes, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Shape Round, Standards ASTM, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Heavy-Weight, Pack Count 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATED BOXES Modularm 75Lc Multi Monitor, #087581 (087581)
- FETCO Kit Dsv11 Diaphragm Plunger (1000.00108.00)
- CHEEZ-IT Cheez-It Original Crackers 2 oz., PK60 (2410012322)
- KIKKOMAN Kikkoman Non GMO Preservative Free Tamari Soy Sauce .20 oz., PK200 (00129)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (13109)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Disposable Fiber Plate, 9in, White, PK500 (EP-P013NFA)
- CREATIVE CONVERTING 28157011 7in Pastel Blue Plastic Plate, 20PK (999P7PB)
- Zoro Select Disposable Plates and Bowls