Shop All Disposable Plates and Bowls
Zoro Select
Bowl, Round, 12 fl. oz., Paper, Clay, PK500
Mfr # 20425
Zoro # G6131097
original price:
$104.74
22% off
new price: $80.99
/pk 500, $0.16/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Paper
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20425
- Zoro # G6131097
- UPC # 074688204258
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Depth | 1 1/2 in |
Description
Disposable Bowl, Bio-Based Yes, BPI Certified Yes, Capacity 12 oz, Coating/Lining Clay, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Commercially Compostable, Depth 1 1/2 in, Diameter 6 in, Freezer Safe Yes, FSC Certified No, Material Paper, Microwave Safe Yes, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Shape Round, Standards ASTM, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Heavy-Weight, Pack Count 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- RANKIN-DELUX Bottom Grate 15 X 8 (RDLR-2)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- VULCAN HART Pilot Tube (428112-000G1)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (13109)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- GREEN LABEL Paper Plate Green Label 9", PK1000 (PP9GREWH)
- Zoro Select Disposable Plates and Bowls